Shop QUOIZEL
See all product information
Create Account
Rory 3-Light Matte Black Semi-Flush Mount
- Mfr # RORY1716MBK
- Zoro # G823954891
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Depth
16.25 in
Damp/Wet Rating
Damp
Glass Color
Black
Lighting Certification
ETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RORY1716MBK
- Zoro #
- G823954891
- UPC #
- 611728396278
- Country of Origin
- China
Dimensions
- Depth
- 16.25 in
- Height
- 8.25 in
Details
- Body Material
- Steel
- Damp/Wet Rating
- Damp
- Glass Color
- Black
- Lighting Certification
- ETL Listed
- Item
- Semi-Flush Mount
- Style
- Traditional
- Number of Lights
- 3
- Finish
- Matte Black
- Fixture Series
- Rory
- Voltage
- 120V
Description
The Rory semi-flush mount offers traditional style with rich texture and artistic detail. A matte black finish pairs beautifully with multicolor art glass, creating a warm, inviting glow and timeless character. The layered glass design adds depth and visual interest, making Rory ideal for entryways, hallways, bedrooms, dining rooms, and living spaces seeking classic overhead lighting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.