Zoro Homepage

Rosalie Bath Bar

  • Mfr # PCRO8520BRA

  • Zoro # G906152558


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4.75
Housing Finish
Brushed Aluminum
Lamp Type
Integrated LED
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRO8520BRA
Zoro #
G906152558
UPC #
611728317143
Country of Origin
China

Dimensions

Length
4.75
Width
19.75
Diameter
19.75
Depth (In)
6.75

Details

Item
Vanity Light
Color
Silver
Housing Finish
Brushed Aluminum
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Rosalie
Shade Material
Aluminum
Color Temp.
3000K
Standards
ETL Listed
Housing Material
STEEL
Dimmable
Yes
Fixture Wattage
14
Lamp Included
Yes
Lighting Certification
ETL
Application
Home Lighting
Bulb Base Type
Integrated
Includes
Installation Guide
Indoor or Outdoor
Indoor
Color Rendering Index
90
Lumens
1120

Description

Add some glamour to your bathroom with the Rosalie collection. This modern style fixture features a Brushed Aluminum finish in a rectangular silhouette for a polished and streamlined look. The clear acrylic shades contain crystal beads creating an elegant and sophisticated look. Integrated LED technology adds energy saving benefits without sacrificing beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.