Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosalie Bath Bar

  • Mfr # PCRO8530BRA

  • Zoro # G906152589


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
4.75
Housing Finish
Brushed Aluminum
Lamp Type
Integrated LED
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRO8530BRA
Zoro #
G906152589
UPC #
611728317167
Country of Origin
China

Dimensions

Length
4.75
Width
30
Diameter
30
Depth (In)
6.75

Details

Item
Vanity Light
Color
Silver
Housing Finish
Brushed Aluminum
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Rosalie
Shade Material
Aluminum
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
23
Lighting Certification
ETL
Housing Material
STEEL
Standards
ETL Listed
Indoor or Outdoor
Indoor
Application
Home Lighting
Color Rendering Index
90
Bulb Base Type
Integrated
Lumens
1771
Includes
Installation Guide

Description

Add some glamour to your bathroom with the Rosalie collection. This modern style fixture features a Brushed Aluminum finish in a rectangular silhouette for a polished and streamlined look. The clear acrylic shades contain crystal beads creating an elegant and sophisticated look. Integrated LED technology adds energy saving benefits without sacrificing beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.