Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Rosalind 4-Light Grey Washed Oak Pendant RSD2818GW

Rosalind 4-Light Grey Washed Oak Pendant (Discontinued)

  • Mfr # RSD2818GW
  • Zoro # G606153091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSD2818GW
Zoro #
G606153091
UPC #
611728345443
Country of Origin
China

Dimensions

Length
16
Width
18
Diameter
18

Details

Color
Grey
Housing Finish
Grey Washed Oak
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
60
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide

Description

Crafted from gray washed oak, the Rosalind pendant embodies casual coastal style. Wrapped rope accents add artisanal charm to its open silhouette. Complete the look with four candle-style lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.