
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROV8624PA
Zoro #
G906153340
UPC #
611728320877
Country of Origin
China
Dimensions
Height
10-1/4 in
Length
5-3/4 in
Width
24 in
Shade Size
5" x 5" Top; 4.25" x 4.25" Bottom; 5.75" Side
Back Plate Width
5 in
Back Plate Height
5 in
Cord Length
6 in
Details
Voltage
120V
Number of Lights
3
Lamp Included
No
Finish
Nickel
Max. Fixture Wattage
100
Install Direction
Up/Down
Bulb Base Type
Medium
Base Material
Steel
Shade Color
Clear
Room Type
Bathroom
Extension
5-3/4 in
Description
The Rover collection is a classic design that works well in almost any home. The Polished Antique Nickel finish highlights the step down sockets and delicate gooseneck arms for a sophisticated and timeless look. The bell-shaped shades are made with clear glass for a bright and luminous glow. This fixture can be hung as an uplight or downlight depending on your preference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.