Zoro Homepage

Rowland 1-Light Matte Black Mini Pendant

  • Mfr # ROW1506MBK

  • Zoro # G606153343


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROW1506MBK
Zoro #
G606153343
UPC #
611728357422
Country of Origin
China

Dimensions

Length
11.75
Width
6
Diameter
6

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Rowland
Shade Material
Steel
Item
Mini Pendant
Watts
100
Fixture Wattage
100
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Material
STEEL
Dimmable
Yes
FINISH
Matte Black

Description

A dual glass shade gives Rowland — available as a mini pendant, chandelier, or semi-flush mount — depth and visual intrigue. Outside, clear glass creates a classic aesthetic. The inner shade, made of sandblasted glass, creates a warm glow that complements Rowland’s matte black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.