Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Rowland 1-Light Matte Black Wall Sconce ROW8605MBK

Rowland 1-Light Matte Black Wall Sconce (Discontinued)

  • Mfr # ROW8605MBK
  • Zoro # G406153437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROW8605MBK
Zoro #
G406153437
UPC #
611728350287
Country of Origin
China

Dimensions

Diameter
5
Width
5
Length
9

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Matte Black
Item
Wall Sconce
Glass Color
Black
Lighting Certification
ETL
Lamp Included
No
Housing Material
Steel
Fixture Wattage
60
Lamp Type
Incandescent

Description

Position the Rowland sconce up or down — each choice casts its own unique illumination. In a matte black finish, this sconce features a clear glass shade with the warmth of brass tones and a decorative, curved arm. Simple yet striking, the design complements a modern farmhouse aesthetic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.