Zoro Homepage

Rowland 2-Light Matte Black Vanity Light

  • Mfr # ROW8615MBK

  • Zoro # G206153446


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
9
Width
15
Housing Finish
Matte Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROW8615MBK
Zoro #
G206153446
UPC #
611728350294
Country of Origin
China

Dimensions

Length
9
Width
15
Diameter
15
Depth (In)
5.75

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Fixture Wattage
60
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Candelabra Base
Application
Home Lighting

Description

Available in either two, three, or four bulbs, the Rowland bath light can be positioned up or down to cast a unique illumination. This light, inspired by a modern farmhouse aesthetic, combines a matte black finish with brass-toned details. Clear glass shades beautifully maximize light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.