
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROW8630MBK
Zoro #
G206153453
UPC #
611728350300
Country of Origin
China
Dimensions
Length
9
Width
30
Diameter
30
Depth (In)
5.75
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Fixture Wattage
60
Lighting Certification
ETL
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Candelabra Base
Indoor or Outdoor
Indoor
Description
Available in either two, three, or four bulbs, the Rowland bath light can be positioned up or down to cast a unique illumination. This light, inspired by a modern farmhouse aesthetic, combines a matte black finish with brass-toned details. Clear glass shades beautifully maximize light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.