
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QPPO5603MBK
Zoro #
G206153132
UPC #
611728357071
Country of Origin
China
Dimensions
Length
15.5
Width
12
Diameter
12
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Quoizel Piccolo Pendant
Shade Material
Steel
Item
Mini Pendant
Watts
100
Lamp Included
No
Standards
ETL Listed
Material
COASTAL ARMOUR
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide
FINISH
Matte Black
Description
Part of the Quoizel Naturals series, the Royer one-light pendant exemplifies modern bohemian style. Rope detailing surrounding the top of the glass globe shade calls to mind coastal elements. Choose from either clear water glass or opal etched glass – both finished in a handsome matte black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.