
Ruben Outdoor Wall Lantern
Mfr # RUB8410MBK
Zoro # G106150422
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Includes
Bulb
Voltage
120
Glass Color
Black
Standards
ETL Listed
Housing Material
STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUB8410MBK
Zoro #
G106150422
UPC #
611728316580
Country of Origin
China
Details
Includes
Bulb
Voltage
120
Glass Color
Black
Standards
ETL Listed
Housing Material
STEEL
Finish
Matte Black
Description
Bring curbside appeal to your home's exterior with the Ruben collection. The rectangular silhouette features smooth, vertical lines finished in matte black for a transitional, yet modern design. The acrylic shade gives off a warm glow while the integrated LED also offers energy saving benefits and low maintenance. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.