Zoro Homepage

Rue De Royal 2-Light Aged Copper Pendant

  • Mfr # RO2811AC

  • Zoro # G706152567


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Color
Copper
Length
23.5
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO2811AC
Zoro #
G706152567
UPC #
611728349915
Country of Origin
China

Dimensions

Length
23.5
Width
21.25
Diameter
21.25

Details

Color
Copper
Housing Finish
Aged Copper
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Rue De Royal
Shade Material
Copper/Steel
Item
Pendant
Fixture Wattage
60
Standards
ETL Listed
Material
STEEL
Lamp Included
No
Includes
Installation Guide
Watts
60
Dimmable
Yes
FINISH
Aged Copper

Description

Rue de Royal is all electric while maintaining that coveted, historic gas-flame look found throughout the Charleston Historic District. This yoke mount lantern style is made from hand-riveted copper and brass. Choose the warm and bright patina of copper, or opt for a handsome, industrial bronze finish: both styles add elegance and authenticity to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.