Zoro Homepage

Rue De Royal 2-Light Industrial Bronze Flush Mount

  • Mfr # RO1312IZ

  • Zoro # G006152885


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Industrial Bronze
Length
6
Width
11.5
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO1312IZ
Zoro #
G006152885
UPC #
611728350089
Country of Origin
China

Dimensions

Length
6
Width
11.5
Diameter
11.5
Depth (In)
11.5
Overall Width (In)
11.5

Details

Housing Finish
Industrial Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
60
Housing Material
Brass
Lighting Certification
ETL
Color
Bronze
Lamp Included
No
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Industrial Bronze

Description

From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.