Rue De Royal Outdoor Pier Base 2 Lights Aged Copper

  • Mfr # RO9110AC

  • Zoro # G412347486


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
90
Lumens Per Watt
66
Lumens
1000
Color Temperature
3000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO9110AC
Zoro #
G412347486
UPC #
611728377796
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
12.00"W X 12.00"L
Shade Dimensions
10.00 x 10.00 Top 10.50 x 10.50 Bottom 2.75 Side
Backplate Width
7.5"
Backplate Height
7.5"

Details

Item
Outdoor Lantern
Color Rendering Index
90
Lumens Per Watt
66
Lumens
1000
Color Temperature
3000K
Dimmable
Yes
Standards
ETL Listed
Voltage
120V
Number of Lamps
2
Max. Wattage
60W
Series
Rue De Royal
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Base Type
Candelabra
Housing Material
STEEL
FINISH
Aged Copper
Shade Finish
Clear Tempered Glass, Clear Tempering Glass
Design Style
Transitional
LED CCT Light Color
Warm
LED Total Watts
15

Description

From the Charleston Copper & Brass Lantern Collection, the Rue De Royal outdoor lantern offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted metal frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency. The industrial bronze finish adds antique charm and depth, while the aged copper finish evokes a French countryside feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.