Zoro Homepage

Rue De Royal Outdoor Post Lantern

  • Mfr # RO9014IZ

  • Zoro # G206150490


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Finish
Industrial Bronze
Glass Color
Bronze
Color
Bronze
Watts
60
Bulb Primary Application
Home Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO9014IZ
Zoro #
G206150490
UPC #
611728300220
Country of Origin
China

Dimensions

Length
26
Width
17
Dia. (In.)
17

Details

Item
Outdoor Post Lantern
Finish
Industrial Bronze
Glass Color
Bronze
Color
Bronze
Watts
60
Bulb Primary Application
Home Lighting
Max. Wattage
60
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Standards
ETL Listed
Bulb Base Type
Candelabra Base
Bulb Type
Incandescent
Voltage
120v
Indoor/Outdoor Usage
Outdoor
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Housing Material
Brass/Steel
FINISH
Industrial Bronze

Description

From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.