Zoro Homepage

Rue De Royal Outdoor Post Lantern

  • Mfr # RO9018AC

  • Zoro # G106150361


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Copper
Glass Color
Copper
Bulb Type
Incandescent
Voltage
120v
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO9018AC
Zoro #
G106150361
UPC #
611728300251
Country of Origin
China

Dimensions

Length
23.5
Dia. (In.)
17.75
Width
17.75

Details

Item
Outdoor Post Lantern
Finish
Aged Copper
Glass Color
Copper
Bulb Type
Incandescent
Voltage
120v
Lamp Included
No
Dimmable
Yes
Bulb Primary Application
Home Lighting
Housing Material
Copper/Steel
Includes
Installation Guide
Watts
150
Max. Wattage
150
Standards
ETL Listed
Bulb Base Type
Medium Base
Color
Copper
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Indoor/Outdoor Usage
Outdoor
FINISH
Aged Copper

Description

From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.