Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rue De Royal Outdoor Wall Lantern

  • Mfr # RO8410IZ

  • Zoro # G406149775


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
9.5
Length
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO8410IZ
Zoro #
G406149775
UPC #
611728300190
Country of Origin
China

Dimensions

Width
9.5
Length
20.5
Dia. (In.)
9.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
100
Finish
Industrial Bronze
Glass Color
Bronze
Standards
ETL Listed
Housing Material
Brass/Steel
Fixture Wattage
100
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
No

Description

From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.