Zoro Homepage

Rue De Royal Outdoor Wall Lantern

  • Mfr # RO8414IZ

  • Zoro # G206149715


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
13.5
Length
29.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO8414IZ
Zoro #
G206149715
UPC #
611728300213
Country of Origin
China

Dimensions

Width
13.5
Length
29.5
Dia. (In.)
13.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
60
Finish
Industrial Bronze
Glass Color
Bronze
Lighting Certification
ETL
Housing Material
Brass/Steel
Lamp Included
No
Lamp Type
Incandescent
Fixture Wattage
60
Standards
ETL Listed

Description

From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.