Zoro Homepage

Rue De Royal Outdoor Wall Lantern

  • Mfr # RO8418AC

  • Zoro # G406149836


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
17.75
Length
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO8418AC
Zoro #
G406149836
UPC #
611728300145
Country of Origin
China

Dimensions

Width
17.75
Length
22.5
Dia. (In.)
17.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
150
Finish
Aged Copper
Glass Color
Copper
Lamp Type
Incandescent
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
150
Standards
ETL Listed
Housing Material
Copper/Steel

Description

From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.