Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rue De Royal Outdoor Wall Lantern

  • Mfr # RO8418IZ

  • Zoro # G006149793


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
17.75
Length
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO8418IZ
Zoro #
G006149793
UPC #
611728300336
Country of Origin
China

Dimensions

Width
17.75
Length
22.5
Dia. (In.)
17.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
150
Finish
Industrial Bronze
Glass Color
Bronze
Fixture Wattage
150
Standards
ETL Listed
Lamp Included
No
Housing Material
Brass/Steel
Lamp Type
Incandescent
Lighting Certification
ETL

Description

From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.