
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ9011K
Zoro #
G606149643
UPC #
611728152867
Country of Origin
China
Dimensions
Length
20.5
Width
11
Dia. (In.)
11
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
Candelabra Base
Bulb Primary Application
Home Lighting
Bulb Type
Incandescent
Lamp Included
No
Voltage
120v
Housing Material
Stainless Steel
Dimmable
Yes
Max. Wattage
60
Description
This outdoor lantern expresses simplicity of design. Clear beveled glass provides an unobstructed path for light to brighten your outdoor landscape. A deep mystic black finish completes the look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.