
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ8409K
Zoro #
G806149641
UPC #
611728152904
Country of Origin
China
Dimensions
Width
9
Length
19
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Mystic Black
Glass Color
Black
Housing Material
Stainless Steel
Lamp Type
Incandescent
Lighting Certification
ETL
Fixture Wattage
60
Standards
ETL Listed
Lamp Included
No
FINISH
Mystic Black
Description
This outdoor lantern expresses simplicity of design. Clear beveled glass provides an unobstructed path for light to brighten your outdoor landscape. A deep mystic black finish completes the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.