
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RYN536MBK
Zoro #
G906153166
UPC #
611728343654
Country of Origin
China
Dimensions
Length
10.75
Width
36
Height
11
Cord Length
8 Ft
Canopy Size
9.00 in W x 4.75 in L
Details
Frame Material
Steel
Frame Finish
Black
Light Bulb Wattage
100
Bulb Base Type
Medium Base
Weight
19.43
Style
Interior Lighting
Shade Type
Clear Seedy
Voltage
120V
Number of Boxes
1
Suggested Use Location
Kitchen
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods
Description
Outdoor spaces can feel as chic as the inside with the Rylan light, available as an island light or pendant. Pairing clear seeded glass with a matte black finish and wood accents, this piece is rustic yet polished. Complete the look by adding in clear candelabra bulbs for a warm, vintage glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.