
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAB8622C
Zoro #
G806153228
UPC #
611728314432
Country of Origin
China
Dimensions
Height
7-1/2 in
Length
7 in
Width
22-1/4 in
Shade Size
2.25" x 2.25" Top; 5" x 5" Bottom; 5.25" Side
Cord Length
6 in
Back Plate Height
4-3/4 in
Back Plate Width
6 in
Details
Voltage
120V
Number of Lights
3
Finish
Chrome
Lamp Included
No
Max. Fixture Wattage
100
Base Material
Steel
Extension
7 in
Room Type
Bathroom
Bulb Base Type
Medium
Shade Color
Clear
Install Direction
Up/Down
Description
Refresh your bathroom with the clean look of the Sabine collection. This transitional style fixture comes in a Polished Chrome finish with clear glass shades that will suit a variety of bathroom decors. All Sabine bath fixtures can be
mounted as uplights or downlights.
mounted as uplights or downlights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.