Zoro Homepage

Sagamore Mini Pendant

  • Mfr # SGR1505EK

  • Zoro # G506152330


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGR1505EK
Zoro #
G506152330
UPC #
611728287705
Country of Origin
China

Dimensions

Length
13
Width
5.25
Diameter
5.25

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Sagamore
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Material
RESIN-GLASS
Dimmable
Yes
Watts
100
Lamp Included
No
Standards
ETL Listed
FINISH
Earth Black

Description

With western-inspired lighting Sagamore is an easily accessible design with great styling. The five-spoke element branches out from the center column to support the upward curving arms. The deep earth black finish highlights the painted brass accents on the lower center stem, sockets and bottom button-finial.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.