
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5640SGD
Zoro #
G906152817
UPC #
611728358405
Country of Origin
China
Dimensions
Length
9.5
Width
18
Diameter
18
Details
Color
Gold
Housing Finish
Soft Gold
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Dimmable
Yes
Description
Alternating, angled metal panels offer plentiful patina in the Sage pendant, also available as a semi-flush mount. The soft gold finish creates luster rather than high shine. Use this design in a bedroom or powder room, or anywhere you’d like to add sophisticated glamour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.