
Salem Vanity Light
Mfr # SLE8616MBK
Zoro # G306152097
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.75
Width
16
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLE8616MBK
Zoro #
G306152097
UPC #
611728331507
Country of Origin
China
Dimensions
Length
8.75
Width
16
Diameter
16
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Salem
Shade Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
RESIN
Dimmable
Yes
Fixture Wattage
100
Lamp Included
No
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Salem features clear glass shades and a handsome silhouette. A rectangular backplate is accentuated by a graceful curved arm and industrial style knob details. Choose from a two, three, or four light bath and vanity light - all finished in a timeless Matte Black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.