
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLE8624MBK
Zoro #
G706152062
UPC #
611728331491
Country of Origin
China
Dimensions
Length
8.75
Width
24
Diameter
24
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Fixture Wattage
100
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Application
Home Lighting
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
Salem features clear glass shades and a handsome silhouette. A rectangular backplate is accentuated by a graceful curved arm and industrial style knob details. Choose from a two, three, or four light bath and vanity light - all finished in a timeless Matte Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.