
Salem Vanity Light
Mfr # SLE8630MBK
Zoro # G506152095
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.75
Width
30
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLE8630MBK
Zoro #
G506152095
UPC #
611728331514
Country of Origin
China
Dimensions
Length
8.75
Width
30
Diameter
30
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Salem
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
RESIN
Standards
ETL Listed
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
Salem features clear glass shades and a handsome silhouette. A rectangular backplate is accentuated by a graceful curved arm and industrial style knob details. Choose from a two, three, or four light bath and vanity light - all finished in a timeless Matte Black.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.