Zoro Homepage

Salon Bath Bar

  • Mfr # PCSO8532C

  • Zoro # G006153431


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5
Width
32
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSO8532C
Zoro #
G006153431
UPC #
611728289594
Country of Origin
China

Dimensions

Length
5
Width
32
Diameter
32
Depth (In)
3.75

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Salon
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Housing Material
STEEL-GLASS
Fixture Wattage
53
Standards
ETL Listed
Lamp Included
Yes
Dimmable
Yes
Includes
Installation Guide
Lumens
3029
Color Rendering Index
90
Application
Home Lighting
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor

Description

The Salon collection is modern minimalism at its finest. Clear beveled glass floats in the foreground, while a sleek integrated LED radiates from behind. The layered components are secured by discreet end brackets to a glossy backplate which are both finished in polished chrome for a contemporary shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.