Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

San Gabriel Table Lamp

  • Mfr # NX615TVA

  • Zoro # G206149494


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
14.5
Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NX615TVA
Zoro #
G206149494
UPC #
611728142011
Country of Origin
China

Dimensions

Width
14.5
Depth
14.5
Length
23
Overall Width
14.5

Details

Material
Resin
Finish
Valiant Bronze
Color
Bronze
Weight
9.5
Bulb Type
Incandescent
Item
Table Lamp
Includes
Installation Guide
Voltage
120v
Maximum Wattage
60
Application
Home Lighting
Bulbs Included
No
Standards
ETL Listed
Bulb Base Type
Medium, Medium
FINISH
Valiant Bronze

Description

In 1920 Museum of International Folk Art founder Florence Dibell Barlett first visited New Mexico and stayed at the well known San Gabriel Ranch. In the 1930's she bought and lovingly restored the 70 acre ranch renaming it El Mirador. Ms. Bartlett loved bright colors and light filled rooms so she added a number of stained glass windows. The glass maker adapted her favorite Native American beadwork patterns into the designs. The window over the front door provided the inspiration for this piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.