This item is Discontinued.

Quoizel Sandpiper 1-Light Antique Polished Nickel Mini Pendant SPP1510AP

Sandpiper 1-Light Antique Polished Nickel Mini Pendant (Discontinued)

  • Mfr # SPP1510AP
  • Zoro # G506152712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP1510AP
Zoro #
G506152712
UPC #
611728342541
Country of Origin
China

Dimensions

Length
9.5
Width
10
Diameter
10

Details

Color
Nickel
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100

Description

An antique polished nickel finish adds an inspired, weathered look to the sandpiper light. With a subtly coastal aesthetic, this piece is both functional and charming. Available as a mini pendant or semi-flush mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.