
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPP8625AP
Zoro #
G406153017
UPC #
611728315385
Country of Origin
China
Dimensions
Length
8.75
Width
25
Diameter
25
Depth (In)
8.25
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Application
Home Lighting
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
The industrial style of the Sandpiper collection will instantly elevate your bathroom. This fixture is finished in an Antique Polished Nickel and complemented with Distressed Iron. The metal cage shades add an interesting design element without sacrificing light. All Sandpiper bath fixtures can be mounted as uplights or downlights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.