Zoro Homepage

Sandpiper Vanity Light

  • Mfr # SPP8634AP

  • Zoro # G506152958


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
8.75
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP8634AP
Zoro #
G506152958
UPC #
611728315507
Country of Origin
China

Dimensions

Length
8.75
Width
34
Diameter
34
Depth (In)
8.25

Details

Color
Nickel
Item
Vanity Light
Housing Finish
Antique Polished Nickel
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor

Description

The industrial style of the Sandpiper collection will instantly elevate your bathroom. This fixture is finished in an Antique Polished Nickel and complemented with Distressed Iron. The metal cage shades add an interesting design element without sacrificing light. All Sandpiper bath fixtures can be mounted as uplights or downlights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.