Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satterfield Outdoor Wall 1 Light Matte Black

  • Mfr # SAT8407MBK

  • Zoro # G112347519


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Satterfield
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT8407MBK
Zoro #
G112347519
UPC #
611728363829
Country of Origin
China

Dimensions

Shade Dimensions
8.75 Top 8.75 Bottom 12.75 Side
Backplate Height
8"
Cord Length
12 Ft
Canopy Size
4.50"W X 4.50"L
Backplate Width
5"
Chain Length
8"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Satterfield
Watts
100W
Fixture Type
Medium
Glass Finish
Clear Seedy Glass
Number of Light Bulbs Required
1
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Base Material
ALUMINUM
Design Style
Transitional
Finish
Matte Black

Description

The Satterfield outdoor lantern puts a modern twist on traditional Craftsman design. A classic rectangular frame lends a coastal vibe, while clear seeded glass panels add an intriguing visual element. A matte black finish adds enduring charm, making Satterfield a perfect choice as a wall, post, or hanging lantern. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.