
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCH8602PN
Zoro #
G006153226
UPC #
611728271797
Country of Origin
China
Dimensions
Length
8
Width
17.75
Diameter
17.75
Depth (In)
7.75
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Dimmable
Yes
Fixture Wattage
100
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Description
The traditional schoolhouse shape is refined and perfected with Scholar, a family that includes a semi-flush style, sconce, and vanity lighting available with one, two, or three bulbs. Clear seedy glass allows for maximum light with playful texture. Choose the palladian bronze finish to cultivate an antique look, or opt for classic and crisp brushed nickel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.