Zoro Homepage

Scholar Vanity Light

  • Mfr # SCH8603PN

  • Zoro # G706153311


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
8
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH8603PN
Zoro #
G706153311
UPC #
611728271780
Country of Origin
China

Dimensions

Length
8
Width
25
Diameter
25
Depth (In)
7.75

Details

Color
Bronze
Item
Vanity Light
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Scholar
Shade Material
Steel
Standards
ETL Listed
Housing Material
STEEL
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Includes
Installation Guide
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting

Description

The traditional schoolhouse shape is refined and perfected with Scholar, a family that includes a semi-flush style, sconce, and vanity lighting available with one, two, or three bulbs. Clear seedy glass allows for maximum light with playful texture. Choose the palladian bronze finish to cultivate an antique look, or opt for classic and crisp brushed nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.