Zoro Homepage

Scholar Vanity Light

  • Mfr # SCH8604PN

  • Zoro # G006153301


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
8
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCH8604PN
Zoro #
G006153301
UPC #
611728308448
Country of Origin
China

Dimensions

Length
8
Width
33.75
Diameter
33.75
Depth (In)
7.75

Details

Item
Vanity Light
Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Scholar
Shade Material
Steel
Fixture Wattage
100
Lighting Certification
ETL
Housing Material
RESIN
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

The traditional schoolhouse shape is refined and perfected with Scholar, a family that includes a semi-flush style, sconce, and vanity lighting available with one, two, or three bulbs. Clear seedy glass allows for maximum light with playful texture. Choose the palladian bronze finish to cultivate an antique look, or opt for classic and crisp brushed nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.