Zoro Homepage

Scout 1-Light Matte Black Mini Pendant

  • Mfr # SCO1509MBK

  • Zoro # G306153094


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCO1509MBK
Zoro #
G306153094
UPC #
611728349953
Country of Origin
China

Dimensions

Length
18.25
Width
9.5
Diameter
9.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Scout
Shade Material
Steel
Item
Mini Pendant
Watts
100
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Lamp Included
No
Material
RESIN
FINISH
Matte Black

Description

Illuminate both indoor and outdoor spaces with Scout. The matte black finish creates a cohesive, polished look that sets the tone for your next event. Scout is available as a hanging light, wall light, or post light for all your outdoor lighting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.