
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCO8406MBK
Zoro #
G006150546
UPC #
611728342046
Country of Origin
China
Dimensions
Width
6
Length
12
Dia. (In.)
6
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Matte Black
Glass Color
Black
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Steel
Lamp Included
Yes
Description
Illuminate both indoor and outdoor spaces with Scout. The matte black finish creates a cohesive, polished look that sets the tone for your next event. Scout is available as a hanging light, wall light, or post light for all your outdoor lighting needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.