Zoro Homepage

Seabreeze Bath 3 Lights Matte Black

  • Mfr # SEB8622MBK

  • Zoro # G012348500


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Seabreeze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB8622MBK
Zoro #
G012348500
UPC #
611728379523
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 15.50"L
Backplate Width
5"
Cord Length
8 Ft
Backplate Height
5"

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Seabreeze
Max. Fixture Wattage
100W
Standards
ETL Listed
Fixture Type
Medium
Housing Material
STEEL
Shade Finish
Clear Hammered Glass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Upgrade any bathroom vanity with the addition of Seabreeze. This coastal-inspired bath light collection features clear hammered glass shades and a matte black finish. A natural looking arm takes the place of traditional metal, adding a nautical feel. Install Seabreeze with shades facing upwards or downwards, whichever best suits your unique space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.