Shop QUOIZEL
See all product information
Create Account
Seasons 2-Light Vintage Bronze Table Lamp
- Mfr # TF6835VB
- Zoro # G823954907
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Height
22.5 in
Series
Seasons
Style
Traditional
ETL Rating
Portable
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF6835VB
- Zoro #
- G823954907
- UPC #
- 611728396247
- Country of Origin
- China
- Item
- Table Lamp
- Series
- Seasons
- Style
- Traditional
- ETL Rating
- Portable
- Material
- Resin
- Certification
- ETL Listed
- Number of Lights
- 2
- Voltage
- 120V
- Color
- Bronze
- Finish
- Vintage Bronze
Dimensions
- Height
- 22.5 in
- Depth
- 15.75 in
Description
The Seasons table lamp blends traditional style with Tiffany-inspired design and timeless character. A vintage bronze finish pairs beautifully with multicolor art glass in hues of blue and green, creating a warm, inviting glow rich with color and detail. The floral leaf motif shade and sculptural base add classic charm, making Seasons lamps ideal for living rooms, bedrooms, home offices, and cozy reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.