Zoro Homepage

Seigler Semi Flush 3 Lights Matte Black

  • Mfr # SGL1714MBK

  • Zoro # G412348919


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Seigler
Glass Finish
Clear Etched Glass
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGL1714MBK
Zoro #
G412348919
UPC #
611728360484
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.63 x 3.63 Top 5.00 x 5.00 Bottom 5.50 Side

Details

Fixture Series
Seigler
Item
Semi-Flush Mount
Glass Finish
Clear Etched Glass
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Voltage
120V
FINISH
Matte Black
MAX WATTAGE
60W
Standards
ETL Listed
Bulb Base Type
Candelabra
Design Style
Contemporary
Base Material
STEEL

Description

Display a unique geometry with the Seigler series, available as a semi-flush mount, island light, or pendant. The matte black finish lets suspended etched glass panels take center stage. In a hallway, kitchen, or dining nook, Seigler radiates contemporary design.


  • •Product Design Style: Coastal
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: Clear Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.