Zoro Homepage

Semi-Flush Mount Semi Flush 1 Light Brushed Weathered Bra

  • Mfr # QSF6224BWS

  • Zoro # G812348564


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
1
Glass Finish
Metal
Canopy Size
5.00"W X 1.00"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6224BWS
Zoro #
G812348564
UPC #
611728380499
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 1.00"L
Cord Length
8 Ft
Shade Dimensions
13.25 Top 6.50 Side

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
1
Glass Finish
Metal
Design Style
Transitional
Standards
ETL Listed
Base Material
STEEL
Bulb Base Type
Medium
FINISH
Brushed Weathered Brass
MAX WATTAGE
100W

Description

Trette semi-flush mount or pendant lights feature a fun, color block design that pairs well in any modern or contemporary setting. The black and white metal shade is complemented by a brushed weathered brass finish, adding a touch of luster to the sleek silhouette. Hung individually or in a grouping, Trette pendants make a bold statement over any kitchen island or bar area.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.