Zoro Homepage

Semi-Flush Mount Semi Flush 1 Light Matte Black

  • Mfr # QSF6171MBK

  • Zoro # G412348407


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Alabaster Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Design Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6171MBK
Zoro #
G412348407
UPC #
611728380437
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 5.50 Bottom 12.00 Side
Cord Length
6 In

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Alabaster Glass
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Design Style
Transitional
Base Material
STEEL
Standards
ETL Listed
Voltage
120V
Bulb Base Type
Medium
MAX WATTAGE
100W
FINISH
Matte Black

Description

Lionel makes a bold design statement, available as a semi-flush mount or large pendant light. The metal outer shade is finished in a matte black, contrasted beautifully by the inner white alabaster glass shade. With its geometric silhouette and sleek design, Lionel is a perfect addition to any modern kitchen, bar area, or other living space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.