Zoro Homepage

Semi-Flush Mount Semi Flush 1 Light Matte Rose Gold

  • Mfr # QSF5575MRG

  • Zoro # G012348579


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Glass Finish
Metal
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Base Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5575MRG
Zoro #
G012348579
UPC #
611728358054
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
6.00"W X 0.75"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Glass Finish
Metal
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Base Material
STEEL
Standards
ETL Listed
Design Style
Transitional
FINISH
Matte Rose Gold
MAX WATTAGE
100W
Voltage
120V
Bulb Base Type
Medium

Description

Eason's easy silhouette slips into a wide range of spaces, creating a functional, attractive lighting solution. Keep it simple in earth black, or choose the fresh, unexpected matte rose gold finish. Each metal shade features a white interior to amplify light.


  • •Product Finish: Gold
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.