Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Flush Mount Semi Flush 1 Light Polished Brass

  • Mfr # QSF5593B

  • Zoro # G812348434


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
MAX WATTAGE
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5593B
Zoro #
G812348434
UPC #
611728360408
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Cord Length
12 Ft
Chain Length
8"

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Number of Light Bulbs Required
1
Indoor/Outdoor
Indoor
Glass Finish
Clear Beveled Glass
MAX WATTAGE
100W
Bulb Base Type
Medium
Standards
ETL Listed
Design Style
Transitional
Base Material
STEEL
FINISH
Polished Brass
Voltage
120V

Description

With its unique shape, Kinslee adds geometric flair to any number of spaces. The one-light semi-flush mount light features clear beveled glass and angular lines. Choose from either polished brass or matte black to make an eye-catching statement in the setting of your choice.


  • •Product Finish: Brass
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Beveled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.