Zoro Homepage

Semi-Flush Mount Semi Flush 2 Lights Brushed Nickel

  • Mfr # QSF6166BN

  • Zoro # G712348398


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Number of Light Bulbs Required
2
Glass Finish
Metal
Indoor/Outdoor
Indoor
FINISH
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6166BN
Zoro #
G712348398
UPC #
611728371619
Country of Origin
China

Dimensions

Shade Dimensions
5.50 Top 5.50 Bottom 12.00 Side
Cord Length
6 In

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Number of Light Bulbs Required
2
Glass Finish
Metal
Indoor/Outdoor
Indoor
FINISH
Brushed Nickel
Base Material
STEEL
Voltage
120V
Bulb Base Type
Medium
Design Style
Transitional
MAX WATTAGE
100W
Standards
ETL Listed

Description

Available as a semi-flush mount or pendant light, Nira boasts a traditional silhouette with industrial-style details. The matte black metal shade adds a bold contrast to the brushed nickel hardware finish, creating a beautiful two-tone design. The versatile, low profile styling works well in a foyer, kitchen, bathroom, hallway, or home office.


  • •Product Finish: Nickel
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.