Zoro Homepage

Semi-Flush Mount Semi Flush 2 Lights Brushed Nickel.

  • Mfr # QSF6177BN

  • Zoro # G712348343


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Glass Finish
White Fabric
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF6177BN
Zoro #
G712348343
UPC #
611728372920
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.00 Side
Cord Length
8 Ft
Chain Length
4"

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
2
Glass Finish
White Fabric
Voltage
120V
Bulb Base Type
Medium
MAX WATTAGE
60W
Base Material
STEEL
Design Style
Transitional
FINISH
Brushed Nickel
Standards
ETL Listed

Description

Prewett's understated style provides a soft transitional look for most any room. The white fabric shade diffuses the light evenly, illuminating your home with a warm ambiance. Finished in brushed nickel, the Prewett semi-flush mount is a stylish choice in any foyer, hallway, bathroom, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.