Zoro Homepage

Semi-Flush Mount Semi Flush 2 Lights Matte Black

  • Mfr # QSF5581MBK

  • Zoro # G112348486


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quoizel
Number of Light Bulbs Required
2
Glass Finish
Etched Seedy Glass
Indoor/Outdoor
Indoor
Design Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSF5581MBK
Zoro #
G112348486
UPC #
611728358399
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
6.00"W X 0.75"L

Details

Fixture Series
Quoizel
Item
Semi-Flush Mount
Number of Light Bulbs Required
2
Glass Finish
Etched Seedy Glass
Indoor/Outdoor
Indoor
Design Style
Transitional
Bulb Base Type
Medium
FINISH
Matte Black
Voltage
120V
MAX WATTAGE
100W
Standards
ETL Listed
Base Material
STEEL

Description

The Elderwood semi-flush mount adds traditional style to a wide range of spaces, from foyers to primary bathrooms. The matte black colorway includes an etched seeded glass shade. Or, opt for an opal etched shade with a handsome, weathered brass finish.


  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Etched Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.